High-Tack Adhesive Foam Core Board - 24 x 36", 316" thick

Create permanent warehouse and retail signs without messy glues or sprays.
  • High tack, peel-'n-stick adhesive forms immediate bond for maximum hold.
  • Easy to cut, mount and hang.
  • Resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-22425 24 x 36" 3/16" 25 23 $14 $13 $12 sheets ADD
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Store flat to avoid warping.
  • Not repositionable.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:01 PM; USWEB5