Aluminum Steam Table Pans - Full Size

Heavy-duty pan. Increased strength and holding power.
  • Holds your heaviest casseroles.
  • Heavy gauge aluminum. No double-panning required.
  • FDA and Kosher compliant.
  • Use with Lids and Corrugated Transport Trays, sold separately.
MODEL
NO.
DESCRIPTION GAUGE OUTSIDE DIMENSIONS
L x W x D
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22409 Full Size 70 21133" 50 $110 $105  ADD
DIMENSIONS:
  • Outside Top (Actual): 20 3/4 x 12 13/16"
  • Inside:
    • Top: 19 9/16 x 11 5/8"
    • Bottom: 17 3/4 x 9 13/16"
    • Depth: 3 3/16"
CAPACITY:
  • 343 fl oz
TEMPERATURE: 
  • -20° to 450° F 
FEATURES: 
  • Oven and freezer safe 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:27:25 PM; USWEB27