Industrial Direct Thermal Labels - Blue, 4 x 4"

3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Perforated between each label.
  • Use with industrial barcode printers.

    3 in. Core & 8 in. Outer Diameter         Thermal Trans Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-22390BLU 4 x 4" 1,400 4 $75 $70 $62  ADD
COLOR:
  • PMS: 2975
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:09:14 PM; USWEB9