Industrial Direct Thermal Labels - No Perforations, 4 x 6"

3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Use with industrial barcode printers.

    3 in. Core and 8 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-22386 4 x 6" No Perf. 1,000 4 $49 $47 $44  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 01:51:36 PM; USWEB13