Desktop Direct Thermal Labels - 2-Up, 2 14 x 1 14"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Bright white labels provide excellent printability for low to medium-speed printers.
  • Direct thermal material requires no ribbon.

    1 in. Core and 4 in. Outer Diameter       Thermal Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 36+
S-22377 1/4 x 1/4"  2-Up 1,800 12 $22 $21 $20  ADD
DIMENSIONS:
  • Roll Width: 4 7/8"
  • Space Between Labels: 1/8"
FEATURES:
  • Perforated parallel to the width.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 32° F and above
  • Performance: -75° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:29:35 AM; USWEB5