Plastic Conductive Shelf Bins - 7 x 24 x 4"

Organize and protect small static-sensitive parts on shelves.
  • Nestable when empty to save storage space.
  • Molded label holder to identify contents.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
10 30+
S-22367 7244" 1/222 1/84" 10 11 $11.40 $11.00 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Outside (Actual): 6 5/8 x 23 5/8 x 4" (W x L x H)
  • Inside: 5 1/2 x 22 1/8 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"
CAPACITY:
  • Load: 35 lbs
  • Holds up to 7 dividers.
INCLUDES:
  • (2) Dividers per carton
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
COMPATIBILITY: 
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
STYLE: 
  • Not Wall Mountable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:58:22 PM; USWEB6