Snap Closure Vinyl Envelopes - 9 x 12"

Protect warehouse documents from dust, dirt and debris.
  • Secure locking with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-22352 9 x 12" Invoices and Memos 50 $72 $69 $66  ADD
DIMENSIONS:
  • Outside: 9 1/4 x 12 3/4"
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:42:51 AM; USWEB13