Scott® Essential Jumbo Coreless Toilet Tissue - 2-ply

High capacity, low maintenance. Fewer roll changes than cored rolls.
Coreless rolls for use with H-7196 Dispenser only.
MODEL
NO.
DESCRIPTION THICKNESS ROLL SIZE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22347 Scott® 2-ply 3.8" x 1,150' 12 $119 $116 $114  ADD
DIMENSIONS:
  • Roll Diameter: 8 3/4"
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 20%
FEATURES:
  • Septic safe
STYLE:
  • Not perforated.
USAGE:
  • No opening through the middle.
  • Notches on each side of the roll fit into dispenser arms.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 07006
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:05:01 PM; USWEB31