Stretch Fabric Table Cover - 8' Rectangle, Black

Sleek, sexy and formfitting - like a little black dress for your table.
  • Sophisticated style for weddings, trade shows and special events.
  • 4-way stretch polyester/spandex blend. Reinforced foot pockets hold cloth down.
  • Wrinkle resistant. Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS
TABLE
DIMENSIONS
L x W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-22321BL Rectangle 96 x 30" 963029" $45 $41  ADD
COMPATIBILITY: 
MATERIAL:
  • Polyester: 88%
  • Spandex: 12%
  • Fabric Weight: 280 GSM 
CLEANING INSTRUCTIONS:
  • Gentle wash at low temperature.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:48 PM; USWEB14