Cambro® Square Food Storage Containers - 12 Quart, Clear

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Break-resistant polycarbonate stands up to heavy use.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40° to 210°F.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-22308 11128" 12 Quart 6 $24 $22 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 10 3/8 x 10 3/8" (L x W)
    • Bottom: 8 1/2 x 8 1/2" (L x W)
    • Height: 8 1/8"
  • Outside (Bottom): 9 1/2 x 9 1/2" (L x W)
SPECIFICATIONS: 
  • Contains BPA
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:06:29 PM; USWEB13