Metalized Food Bags - Open End, 10 x 14"

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Use with Hand Sealer.
  • FDA and USDA compliant.
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-22300 10 x 14" 2.5 500 $149 $144 $139  ADD
MATERIAL:
  • Metalized polyester & polyethylene bonded film.
TEMPERATURE:
  • 0° - 160° F
CAPACITY:
  • Not weight tested.
RECYCLING: 
  • Not recyclable
APPEARANCE:
  • Opaque
  • Flat, no bottom gusset
USAGE:
  • Heat sealable (including crimp and impulse sealers).
  • Tamper resistant when heat sealed.
  • Storage time varies with the food stored in the bag.
SPECIFICATIONS:
  • BPA Free
  • Contains no UV protection.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:42:34 AM; USWEB30