Class ABC Fire Extinguisher - 5 lb, 3A:40B:C

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-22291 5 lbs. 3A:40B:C 8516" 1/4" $83 $79  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
MATERIAL:
  • Valve: Anodized aluminum
TEMPERATURE:
  • -65° to 120° F
FEATURES:
  • Range: 12 - 18'
  • Discharge Time: 14 seconds
MOUNTING HARDWARE:
  • Vehicle Mounting Bracket:
    • Can be used for vehicle or wall mounting.
    • Mounting screws not included.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5932 Fire Extinguisher Bracket - 5 lb Standard Wall Mount
PARTS:
  • H-5936 Fire Extinguisher Bracket - 5 lb Standard Vehicle Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:58:47 AM; USWEB8