Uline Crystal Clear Plastic Cups - 20 oz

Top quality, Uline value.
  • Strong, ultra-clear virgin plastic.
  • Lids available. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-22277 Clear 20 oz. 1,000 $99 $94  ADD
DIMENSIONS:
  • Height: 5 3/4"
  • Diameter:
    • Top: 3 5/8"
    • Bottom: 2 1/8"
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 18.26 fl oz 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE:
  • 14° - 140° F
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE591 ml20 oz.
ACCESSORIES:
  • S-22278 Uline Crystal Clear Plastic Lid - 9, 12 & 20 oz, Flat
  • S-22279 Uline Crystal Clear Plastic Lid - 9, 12 & 20 oz, Dome
  • S-24929 Uline Crystal Clear Plastic Lid - 9, 12 & 20 oz, Flat, No Hole
  • S-24931 Uline Crystal Clear Plastic Lid - 9, 12 & 20 oz, Dome, No Hole
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/11/2025 05:12:28 AM; USWEB9