Uline Crystal Clear Plastic Cups - 16 oz

Top quality, Uline value.
  • Strong, ultra-clear virgin plastic.
  • Lids available. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-22276 Clear 16 oz. 1,000 $94 $88  ADD
DIMENSIONS:
  • Height: 4 3/4"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 1/2"
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 17.58 fl oz 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE:
  • 14° - 140° F
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
ACCESSORIES:
  • S-22280 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Flat
  • S-22281 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Dome
  • S-24500 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Strawless
  • S-24930 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Flat, No Hole
  • S-24932 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Dome, No Hole
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/11/2025 05:12:28 AM; USWEB9