High Gloss Gift Boxes - 10 x 10 x 8", Black

TWO PIECE

An upscale box for the finest gifts in boutiques and galleries.
  • Matching glossy lid and reinforced base. Corrugated.
  • Ships flat. Easy assembly.
MODEL
NO.
SIZE
W x L x H
COLOR QTY./
CTN
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-22272 10108" Black Gloss 30 $163 $158 $154  ADD
DIMENSIONS:
  • Inside base dimensions are listed in the chart.
  • Outside (W x L x H):
    • Lid: 10 3/8 x 10 3/8 x 3"
    • Base: 10 1/16 x 10 1/16 x 8 1/16"
    • Base with Lid: 10 3/8 x 10 3/8 x 8 1/4"
MATERIAL:
  • F flute
CAPACITY: 
  • Not tested for weight capacity.
APPEARANCE:
  • Exterior: Gloss Laminated
  • Interior: Kraft
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:11:19 AM; USWEB6