Gorilla Repair Tape - 2" x 27', Clear

The toughest tape on the planet!
  • Crystal clear. Fix, patch and seal everything from tarps to leather seats.
  • Weatherproof and UV-resistant for indoor and outdoor applications.
  • Creates airtight seal when applied to smooth surfaces.
  • Polyethylene film with acrylic adhesive.
  • Handles temperatures from -4º to 140ºF.
  • 24 lb. tensile strength.

    Gorilla Repair Tape
MODEL
NO.
COLOR SIZE MIL QTY./
CASE
PRICE PER ROLL (MIN. 4) IN STOCK
SHIPS TODAY
4 8+
S-22087 Clear 2" x 27 ft. 7 6 $11 $10  ADD
DIMENSIONS:
  • Width (Actual): 1.88"
  • Core: 3"
SHELF LIFE:
  • 24months from date of manufacture.
TEMPERATURE:
  • Application: 10° - 120° F
FEATURES:
  • Won't yellow outdoors.
SPECIFICATIONS:
  • Meets Standards:
    • ASTM D330
    • ASTM D3759
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:29 PM; USWEB12