Cooling Ranger Hat - L/XL

Sun protection combined with high visibility.
  • Soak 1 minute in cold water for up to 4 hours of relief.
  • 100% polyester lined with PVA cooling material.
  • ANSI compliant reflective tape.
  • Drawcord chinstrap.

    Cooling Band
MODEL
NO.
DESCRIPTION SIZE PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
S-22065 Ranger Hat L/XL $17 $16  ADD
DIMENSIONS:
  • Head Circumference: 22 1/2- 24"
FEATURES:
  • UPF 30 protection
  • Chemical free
USAGE:
  • Soak in water, wring out and snap hat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:23:45 AM; USWEB32