Air Pillow Film for Storopack Machines - 8 x 4"

Easy to use alternative to standard void fill.
  • Perfect for small pack and ship stores.
  • Double duty – Void fill and packaging in one.
  • Light weight – Saves on packaging and shipping costs.
  • Dust-free – Reduces cleanups in shipping area.
  • Works with Storopack Excel or Excel Mini machines only.
MODEL
NO.
DESCRIPTION CUSHION
SIZE
MIL ROLL SIZE
W x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-22061 Cushioning Film 8 x 4" 1.4 8" x 2,500' $305 $300 $295  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
QUANTITY:
  • Number of Pillows/Roll: 7,500
MATERIAL:
  • RIC (Resin Identification Code): #4
USAGE:
  • Pillows are not pre-filled with air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:24:42 AM; USWEB27