Gorilla Duct Tape - 2" x 30 yds, White

The toughest tape on the planet!
  • Thick silver 16 mil extreme grip for wood, stucco, brick and other rough surfaces.
  • White polyethylene coated cloth backing with rubber adhesive.
  • Handles temperatures from 32º to 200ºF.
  • 50 lb. tensile strength.

    Gorilla Duct Tape
MODEL
NO.
COLOR SIZE MIL QTY./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-22037 White 2" x 30 yds. 16 6 $16 $15 $14  ADD
DIMENSIONS:
  • Width (Actual): 1.88"
  • Core: 3"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 2 years if stored in a cool, dry, well-ventilated place.
TEMPERATURE:
  • Application: 40° - 120° F
SPECIFICATIONS:
  • UL 723 Listed
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:36 PM; USWEB12