Rubber Bands - Latex Free, Assorted Sizes, #54

Protects against allergic reactions. 3-5% of the world's population is affected by latex allergies.
  • Combines postal approved (#64) with most popular office sizes (#19 and #33).
  • Unbelievably soft and easy to stretch.
  • Use in medical facilities and schools.
  • Meets FDA requirements for direct food contact.
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BOX
PRICE PER BOX (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-21962 Assorted 54 380 $10.35 $9.95 $9.60  ADD
THICKNESS:
  • .040
FEATURES: 
  • Elongation: 720% 
QUANTITY:
  • May vary.
    • Sold by Weight: 1 lb
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 01:03:54 PM; USWEB33