Beverage Laser Labels - Arch, 3 12 x 4 34"

Create custom wine, water or beer bottle labels.
  • Permanent adhesive sticks to glass, plastic, metal and paper.
  • Water resistant. Holds strength when wet, colors won't run.
  • Easy to format Microsoft® Word™ label templates.
MODEL
NO.
LABEL SHAPE SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5+
S-21949 Arch 1/2 x 4 3/4" 4 400 $40 $38 $30 ADD
AVERY EQUIVALENT:
  • 22826
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish
TEMPERATURE:
  • Performance: -65° to 180° F
INSTRUCTIONS:
  • Templates:
    • PCs: Click File; then Save As to save as a Word Document.
    • MACs: Download Template and save. Open via Pages. 
      • Cannot open directly in Pages from the website. 
  • To Add Additional Pages:
    • Right click on small box at the end of the page in the corner.
    • Click on Insert; then Insert Rows Below.
  • Printing:
    • Click on Printer Properties.
    • Go to Paper/Quality tab and click on dropdown arrow.
    • Choose "More"; then "Other"; then "Labels".
    • Use manual feed when printing labels.
USAGE:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT89 x 121 mm3 1/2 x 4 3/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/27/2020 09:57:55 PM; USWEB6 -0-0/0.0-1