Uline Quick Lift Laser Labels - White, 1 12 x 1 12"

Peel and apply laser labels up to 30% faster!
  • Vertical slits expose label edges when you fold or bend.
  • Speeds up labeling for mailings and shipping.
  • Bright white, smudge-proof labels with permanent adhesive.
  • Compatible with laser and inkjet printers.
  • Laser labels have round corners.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21928 1/2 x 1/2" 35 3,500 $33 $31 $29  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:40:20 AM; USWEB26