Long ESD Safe Divider - 15 x 8"

Separate and organize electronic parts and circuit boards.
  • Make compartments as small as 1 1/4" square.
  • Divider Boxes sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS BIN QUANTITY PER CARTON
(Maximum number of dividers used per box)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
7 21+
S-21923LD S-21923 7 $5.00 $4.60 dividers ADD
DIMENSIONS:
  • Height: 7.4"
THICKNESS:
  • 1/16"
MATERIAL:
  • Carbon-loaded polypropylene
TEMPERATURE:
  • 40° - 225° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:10:34 AM; USWEB13