Short ESD Safe Divider - 9 x 6"

Separate and organize electronic parts and circuit boards.
  • Make compartments as small as 1 1/4" square.
  • Divider Boxes sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS BIN QUANTITY PER CARTON
(Maximum number of dividers used per box)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
11 33+
S-21922SD S-21922 11 $3.50 $3.20 dividers ADD
DIMENSIONS:
  • Height: 5.4"
THICKNESS:
  • 1/16"
MATERIAL:
  • Carbon-loaded polypropylene
TEMPERATURE:
  • 40° - 225° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:54:54 AM; USWEB5