Plastic Conductive Stackable Bins - 14 34 x 16 12 x 7"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
6 18+
S-21919 14 3/416 1/27" 6 21 $51.00 $49.00 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Inside: 14 x 14 3/4 x 6 3/4" (L x W x H)
  • Front (Inside): 1 7/8" H
  • Label Slot: 4 x 1 3/4"
CAPACITY:
  • Load: 75 lbs 
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 5
  • Holds up to 3 dividers.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18540D Plastic Conductive Stackable Bin Dividers - 14 3/4 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 07:04:37 AM; USWEB33