#8 58 Self-Seal White Business Envelopes with Double Window - 3 58 x 8 58"

Save time and effort with convenient self-seal closure.
  • Peel off adhesive paper strip and press for a permanent seal.
  • Security tint for privacy and confidentiality.
    Free Offer
    FREE Letter Opener with
    $150+ order of Business Envelopes.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21899 5/8 x 5/8" #8 5/8 Double Window Security Tint 250 $32 $31 $30  ADD
DIMENSIONS:
  • Top Window: 7/8 x 3 1/2"
    • Window Placement:
      • From Left: 5/8" 
      • From Bottom: 2 1/4" 
  • Bottom Window: 1 x 4"
    • Window Placement:
      • From Left and Bottom: 5/8" 
  • Flap: 1 1/8 x 8 5/8" (W x L)
  • Adhesive: 1/4 x 7 1/2" (W x L)
MATERIAL: 
  • Paper: White Wove
  • Window: Poly
  • Recycled Content: 0%
STYLE:
  • Flap: Square
USAGE:
  • Recommended for checks.
  • Not laser printable
  • Not machinable 
  • Not insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:10:29 AM; USWEB31