#10 White Accounting Software Envelopes with Double Window - 4 18 x 9 116"

Windows positioned perfectly for pre-formatted documents.
  • #10 is the most popular size for letters and invoices.
  • Compatible with QuickBooks® and Quicken® software.
  • Security tint for privacy and confidentiality.
  • Moisten gummed flap for a permanent seal.
    Free Offer
    FREE Letter Opener with
    $150+ order of Business Envelopes.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21898 1/8 x 1/16" #10 Double Window 500 $49 $47 $45  ADD
DIMENSIONS:
  • Top Window: 7/8 x 3 1/2"
    • Window Placement:
      • From Left: 3/8" 
      • From Bottom: 2 1/2" 
  • Bottom Window: 1 x 3 1/2"
    • Window Placement:
      • From Left: 7/8" 
      • From Bottom: 11/16" 
  • Flap: 1 3/8 x 4 1/8" (W x L)
FEATURES:
  • Length is smaller than standard #10 office envelopes to work with Quickbooks® forms.
USAGE:
  • Laser printable 
  • Machinable 
  • Insertable
MATERIAL: 
  • Window: Poly
  • Paper: 24 lb White Wove 
  • Recycled Content: 0%
STYLE: 
  • Flap: Standard round 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:10:34 AM; USWEB13