Cambro® Square Food Storage Containers - 22 Quart, Clear

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Break-resistant polycarbonate stands up to heavy use.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40° to 210°F.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-21884 111216" 22 Quart 6 $39 $36 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 10 1/4 x 10 1/4" (L x W)
    • Bottom: 8 1/4 x 8 1/4" (L x W)
    • Height: 15 1/2"
  • Outside (Bottom): 8 1/2 x 8 1/2" (L x W)
SPECIFICATIONS: 
  • Contains BPA
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSION LENGTH x WIDTH x HEIGHT29 x 29 x 40 cm11 1/4 x 11 1/4 x 15 3/4"
CAPACITY20.8 L22 Qt.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 03:01:14 AM; USWEB5