Cambro® Square Food Storage Containers - 4 Quart, Clear

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Break-resistant polycarbonate stands up to heavy use.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40° to 210°F.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-21882 777" 4 Quart 6 $12 $11 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 6 3/8 x 6 3/8" (L x W)
    • Bottom: 5 1/4 x 5 1/4" (L x W)
    • Height: 7 1/4"
  • Outside (Bottom): 5 1/2 x 5 1/2" (L x W)
SPECIFICATIONS: 
  • Contains BPA
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:01:16 AM; USWEB11