Microfiber Deluxe Dust Mop Replacement Head - 24"

Grabs and holds dust and dirt with looped microfiber.
  • No cleaning spray needed.
  • Works well on tile floors.
  • Mop head is machine washable up to 200 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-21805 24" Deluxe Replacement
Dusting Head
$17 $16 $15  ADD
DIMENSIONS:
  • Depth:
    • Canvas Backing: 6"
    • Total Mop Head: 9"
MATERIAL:
  • Looped 2-twist microfiber yarn
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Life cycle decreases when washed with bleach or fabric softener.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6535 Microfiber Deluxe Dust Mop Kit - 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:18:38 AM; USWEB26