Magnetic Tape Roll - 4" x 50'

Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors.
  • Make a magnetic sign in seconds!
  • Adhesive on one side, magnetic on the other.
  • Extra-thick magnet has super holding power.
  • Easy-to-use tape cuts with scissors.
MODEL
NO.
SIZE THICKNESS LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-21784 4" x 50' .06" 21 $131 $125 $117  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 50 lbs/linear ft
MATERIAL:
  • Adhesive: Rubber (For indoor use)
  • Ferrite magnet
TEMPERATURE:
  • Performance: 0° - 150° F
FEATURES:
  • Magnetizes to itself, but edges will not meet exactly.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:30 AM; USWEB13