Hazmat Sorbent Roll - 30" x 150', Medium

Soak up spills of corrosive liquids, acids and bases.
  • Dimpled material is highly absorbent. 1-ply.
  • Perforated every 15" and up the center.
  • Sorbent Roll Dispensers available.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-21766 30" x 150' Medium Roll 44 gal. 1 $140 $135 $130  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 14 1/2"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
  • 1-ply construction.
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Perforated every 15" and up the center.
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not reusable.
  • Not slip resistant.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:54:13 PM; USWEB8