Amber Wide-Mouth Glass Jars - 2 oz

Store tablets, powders and light-sensitive materials.
  • Wide mouth for easy access to contents.
  • FDA compliant.
  • Phenolic caps with pulp & vinyl liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21719 2 oz. 1" 33/400 24 $1.10 $1.00  ADD
DIMENSIONS:
  • Cap:
    • Outside (Diameter): 1 3/8"
    • Height: 1/2"
COMPATIBILITY:
TEMPERATURE:
  • Jar: 0° - 850° F
  • Cap (Maximum): 428° F
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
USAGE:
  • Unsterilized
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-24105 Ribbed Polypropylene Caps - 33/400, Black
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:59:14 AM; USWEB34