Steel Drum with Lid - 10 Gallon, Open Top, Unlined

UN RATED
Store and ship liquids or solids.
  • Includes removable top and bolt ring.
  • Withstands extreme temperatures of -30° to 250°F.
  • Features 2" opening to pour and 3/4" opening to vent.
MEETS TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-21718 Open Top 10 Gallon 1A2/Y1.2/100 0.9/0.9/0.9 16 $110 $105  ADD
DIMENSIONS:
  • Diameter:
    • At Lid (Outside): 14 7/8"
    • Opening (Inside): 14"
  • Height: 17 3/8"
MATERIAL:
  • Made from cold rolled metal.
  • Drum and Lid: 20 gauge steel
  • Gasket: EPDM rubber
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Compatible with:
FEATURES:
  • Vent hole plugs and lid have gaskets.
  • Lid Openings: Fine/NPS threaded 
CAPACITY:
  • Liquids: 100 lbs
USAGE:
  • Locknut for the bolt on lid is no longer included. 
    • Drums still meet UN and DOT regulations without the locknut.
  • Tools may be needed to remove lid.
    • 15/16" wrench needed to remove bolt.
  • Can be used to store gasoline and diesel fuel.
SPECIFICATIONS:
  • UN rating listed in the chart is for liquids.
  • Not UN rated for solids.
  • UN rating located on the bottom of the drum.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-10758-BOLT Bolt for Open Top Steel Drums - 5/8"
  • S-21455 Drum Plug for Unlined Steel Drums - 3/4"
  • S-21456 Drum Plug for Unlined Steel Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:59:56 AM; USWEB34