Clear Boston Round Bottles Bulk Pack - 16 oz

Show off your shampoos, conditioners and oils.
  • Virtually unbreakable PET plastic. Light and durable.
  • Easy grip, easy pouring bottles.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21697B 16 oz. 7/8" 28/410 144 $.90 $.84  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 1/4"
    • Height: 3/4"
PACKAGING:
  • Bottles and caps packaged separately.
MATERIAL:
  • Cap: PE (Polyethylene) foam liner
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18081 Ribbed Polypropylene Caps - 28/410, Black
PARTS:
  • S-17981 Ribbed Polypropylene Caps - 28/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:57:43 AM; USWEB27