Plastic Beakers - 1,000 mL

Perform experiments safely in labs or classrooms.
  • Griffin-style wide lip for stability. Tapered spout.
  • Metric graduation for precise measurements.
  • Chemical-resistant polypropylene. Autoclavable, sterilizes up to 250°F.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GRADUATION
INCREMENTS
OPENING
DIAMETER
HEIGHT QTY./
CASE
PRICE PER BEAKER IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21659 1,000 mL 20 mL 1/4" 3/4" 4 $9.85 $9.25  ADD
THICKNESS:
  • 1.8 mm
TEMPERATURE:
  • Resists continuous work at 212° F.
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
  • Other Sterilization Methods:
    • Gas (Ethylene Oxide)
    • Chemical (Formalin)
    • Gamma Irradiation
    • Microwave
CLEANING INSTRUCTIONS:
  • Slight Contamination:
    • Wash with neutral detergent. (pH7)
  • Consistent Contamination:
    • Wash with Alkaline detergent. (pH up to 12)
  • Dishwasher safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:58:20 PM; USWEB29