Slip Sheets - 43 x 51"

Reduce shipping and storage costs. Use in place of wood pallets for bags of ice melt, dog food or appliances.
  • Ultrathin fiberboard slip sheets weigh 95% less than a wood pallet.
  • 3" lip on 2 sides for use with push-pull forklift attachments.

    Slip Sheet
.040 THICK
SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
WEIGHT
CAPACITY
SHEETS/
BALE
PRICE PER SHEET LBS./
BALE
IN STOCK
SHIPS TODAY
500 2000+
S-21648 43 x 51" 40 x 48" 2,000 lbs. 500 $3.70 $3.25 1,000  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Solid Fiberboard
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:41:16 AM; USWEB5