18 x 14 x 4" White Tab Locking Literature Mailers

A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • 200 lb. test.
  • Clean, neat appearance for your product shipments.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
25 100 500 1,000+
S-21617 18144" Product Samples $4.47 $4.13 $3.33 $3.21 25  ADD
DIMENSIONS:
  • Outside: 19 3/8 x 14 3/8 x 4 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:34:54 PM; USWEB26