Rubbermaid® Food Storage Boxes - 26 x 18 x 6", Clear

Store bulk fruits and vegetables in commercial kitchens.
  • Space saving. Stack when full or nest when empty.
  • Break-resistant polycarbonate stands up to heavy use and frequent washings.
  • Temperature range -50º to 212ºF.
  • Freezer and dishwasher safe.
  • FDA, USDA and HACCP compliant. NSF certified.
  • Clear Lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
CAPACITY BOXES/
CARTON
PRICE PER BOX IN STOCK
SHIPS TODAY
6 12+
S-21500 26186" 1/2 Gal. 6 $48 $44 storage boxes ADD
DIMENSIONS:
  • Inside:
    • Top: 24 x 16" (L x W)
    • Bottom: 22 1/2 x 14 1/2" (L x W)
    • Height: 5 1/2"
  • Outside (Bottom): 23 x 15" (L x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:30:22 AM; USWEB9