Rubbermaid® Food Storage Boxes - 18 x 12 x 6", Clear

Store bulk fruits and vegetables in commercial kitchens.
  • Space saving. Stack when full or nest when empty.
  • Break-resistant polycarbonate stands up to heavy use and frequent washings.
  • Temperature range -50º to 212ºF.
  • FDA, USDA and HACCP compliant. NSF certified.
  • Clear Lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
CAPACITY BOXES/
CARTON
PRICE PER BOX IN STOCK
SHIPS TODAY
6 12+
S-21498 18126" 1/2 Gal. 6 $26 $24 storage boxes ADD
DIMENSIONS:
  • Inside:
    • Top: 16 x 10" (L x W)
    • Bottom: 14 1/2 x 8 1/2" (L x W)
    • Height: 5 1/2"
  • Outside (Bottom): 15 x 9" (L x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:19:01 PM; USWEB13