Quilon Parchment Paper Sheets - 8" Circle

The nonstick wonder used in kitchens and bakeries.
  • For cake pans and pie tins.
  • Single use, up to 390°F for 30 minutes.
  • FDA compliant.
MODEL
NO.
COATING DESCRIPTION SIZE SHEETS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-21462 Quilon Circle 8" Round 1,000 $33 $30  ADD
BASIS WEIGHT: 
  • 24 lbs
MATERIAL:
  • Coating on both sides. 
FEATURES:
  • Grease resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:09:45 PM; USWEB26