Versa-Pak Wadding Rolls - 14" x 12" x 200', Kraft

"Super Crepe" easily conforms to any shape product.
  • Perforated at 12" with additional vertical 6" zip.
  • Oil and water absorbent.
  • Soft, nonabrasive.
  • 100% recycled and reusable.
  • Formerly Kimpak®.
MODEL
NO.
DESCRIPTION THICKNESS ROLL SIZE
W x L
ROLLS/
BNDL.
LBS./
ROLL
PRICE PER ROLL (SOLD IN BUNDLES) IN STOCK
SHIPS TODAY
4 8 16+
S-2146 Kraft 1/4" 12" x 200' 4 9 $42 $41 $40  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Hydro-Crepe® cellulose tissue
  • Recycled Content: 
    • Pre-consumer: 100%
FEATURES:
  • Absorbs:
    • 7 times its weight in water.
    • 5 times its weight in oil.
RECYCLING: 
  • Recyclable
SPECIFICATIONS:
  • Neutral pH (Not acidic or caustic)
  • Does not meet Mil Spec A-A-1898 Grade 1 Class B Style 2.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:04:40 PM; USWEB11