3M 301+ Masking Tape - 2" x 60 yds

For industrial applications such as paint masking and stenciling.
  • Removes cleanly from metal, rubber, glass and plastic.
  • Resists solvents and moisture. Leaves crisp paint lines.
  • Withstands temperatures up to 225°F for 30 minutes.
  • Yellow crepe paper backing with rubber adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-21420 2" x 60 yds. 6.3 24 $11.95 $11.60 $11.25 $11.10 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.85"
SHELF LIFE:
  • 12 months from date of shipment.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:25:36 PM; USWEB11