3M 501+ Masking Tape - 2" x 60 yds

HIGH TEMPERATURE

Create sharp paint lines on walls and industrial equipment.
  • Sticks tight to metal, rubber, glass and plastic. Removes cleanly.
  • Resists solvents, moisture and paint bleed-through.
  • Withstands temperatures up to 300°F for 30 minutes.
  • Purple crepe paper backing with rubber adhesive.
26 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-21411 2" x 60 yds. 7.3 24 $25.45 $24.55 $24.15 $23.25 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:24 PM; USWEB25