Mobile Pan Rack Cover - 24 x 28 x 62", Clear Vinyl

Slide over rack to protect foods and maintain freshness during storage or transport.
  • Reusable, 7 mil cover with mesh top and full-length zipper.
  • High clarity for easy visibility.
  • Use with Full Size Mobile Pan Rack.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x L x H
RECOMMENDED
USE
THICKNESS
(MIL)
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-21386 Clear Vinyl 242862" Plates, Cups, Cutlery 7 1 $24 $23  ADD
TEMPERATURE:
  • 32° - 113° F
FEATURES:
  • Single zipper runs horizontally across top of cover before zipping vertically down one of the corners.
SPECIFICATIONS: 
  • Not FDA/USDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:07:44 PM; USWEB34