Paper Food Containers - 12 oz

Hot or cold. Serve soup, salads, pasta and ice cream.
  • Poly coated inside and out to prevent leaks.
  • FDA and USDA Compliant.
  • Plastic Vented Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21359 12 oz. 1/4 x 3/8" 1,000 $140 $135  ADD
DIMENSIONS:
  • Bottom (Diameter): 3 3/8"
MATERIAL:
  • Not biodegradable
RECYCLING:
  • Recyclable
    • Check with local recycling facilities. 
    • Recycling facilities for this product may not exist in all areas.
TEMPERATURE: 
  • Maximum: 190° F
USAGE:
  • Not microwaveable.
  • Not compostable.
  • Not guaranteed for freezer use. (Testing recommended)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:52:48 PM; USWEB33