Uline Kraft Self-Seal Padded Mailers #5 - 10 12 x 16"

Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • Easy to open with tear-seam tab.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Ships via UPS.
  • Dispose alongside all other paper products in recycle bin.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-21313 10 1/2 x 16" 10 3/8 x 14 3/4" 5 100 30 $56 per case any quantity  ADD
MATERIAL:
  • Outer Paper: 70 lb
  • Padding: Macerated Newsprint
  • Recycled Content:
    • Outer/Inner Paper & Padding: 100% recycled fibers
    • Post-consumer: 20%
SHELF LIFE: 
  • 2 years from date of manufacture.
RECYCLING:
  • Recycling facilities for this product may not exist in all areas. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:17:47 AM; USWEB13