Central® Industrial Kraft Sealing Tape - 3" x 375'

High grade kraft paper reinforced with strong fiberglass yarns.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Reinforced tape seals boxes with one piece of tape.
  • 260# grade. Recommended for closing 40-60 lb. boxes.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-213 3" x 375' Kraft #260 8 $119 $113 $107 $101  ADD
DIMENSIONS:
  • Roll Diameter: 6 1/8"
BASIS WEIGHT:
  • Top/Bottom Sheets: 25 lb
FEATURES:
  • Strands spaced 1/2" apart.
    • Eight strands total (outer strands are doubled).
PROPERTIES:
  • Tensile Strength: 83 lbs/in
PROPERTIES:
  • Machine Direction (MD) Tensile: 70 lbs/in
  • Cross Direction (CD) Tensile: 30 lbs/in
SPECIFICATIONS:
  • Meets ASTM D5749 Type 1, Class 2
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
STYLE:
  • Coreless
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:58:25 PM; USWEB27