Uline Heavy Duty Anti-Slip Tape - 12" x 60', Black

Help prevent injuries from slipping and falling.
  • Thicker extra-coarse surface with aggressive adhesive. For muddy, greasy and oily areas.
  • Grit sandpaper surface with adhesive back.
  • Grease and water resistant.
  • Temperature range -20° to 150°F.
MODEL
NO.
SIZE MIL COLOR PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-21295 12" x 60' 35 Black $225 $217 $210  ADD
MATERIAL:
  • 46 Grit (extra coarse) 
  • Adhesive: Rubber- Hot melt
  • Removable Kraft liner.
FEATURES:
  • For harsh environments and high traffic areas.
  • Designed for construction machinery, farming equipment and vehicles.
  • Can be used on painted wood, painted metal or sealed concrete.
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 Year
TEMPERATURE:
  • Application: Above 50° F
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
  • Indoor and outdoor use.
  • Not Recommended for:
    • Porous surfaces
    • Application over grout lines or grout areas.
    • Folding over edge/nose of stairs. (See Anti-Slip Stair Treads)
SPECIFICATIONS:
  • Exceeds OSHA Standards.
  • ADA compliant.
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:03 PM; USWEB25