Paper Grocery Bags - 4 116 x 2 58 x 7 78", #2, White

Use these paper bags to pack candy or small retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-21264 1/165/87/8" (2) 30 lb. 500 5 $23 $22 $21  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately .75 lbs
RECYCLING:
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:12:45 PM; USWEB33